Zoro Homepage

Center Drill, 2-3/4 in.L, 82 deg. Angle

  • Mfr # 300-002007B

  • Zoro # G4338400


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Size
#5
Material
Carbide
Finish
TiAlN
Overall Length
2 3/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-002007B
Zoro #
G4338400
UPC #
888226195546
Country of Origin
United States

Dimensions

Size
#5
Overall Length
2 3/4 in
Dimension Type
Wire
Trade Size
Standard
Point Dia.
3/16"
Drill Point Dia.
3/16 in
Body Dia.
7/16 in
Drill Size
#5
Size - Decimal
#5 - 0.2055

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Straight
Countersink Angle
82 Degrees
Finish - Machining
AlTiN
Measurement System
Wire
End Type- Holemaking
Double End
Countersink Style
Plain
Cutting Direction - Machining
Right Hand
Series
300
Included Angle
82 Degrees
Material - Machining
Carbide

Description

Center Drill, Plain, Carbide, 82 Degrees , #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.