Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, 2 in. L, 90 deg. Angle

  • Mfr # 300-003005B

  • Zoro # G4338610


product price: $33.55
/ea

Key Features

Size
#3
Material
Carbide
Finish
TiAlN
Overall Length
2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-003005B
Zoro #
G4338610
UPC #
888226197595
Country of Origin
United States

Dimensions

Size
#3
Overall Length
2 in
Dimension Type
Wire
Point Dia.
7/64"
Size- Decimal
#4-1/2 (0.3750)
Drill Size
#3
Body Dia.
1/4 in
Trade Size
Standard
Drill Point Dia.
7/64 in
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Countersink Angle
90 Degrees
End Type- Holemaking
Double End
Included Angle
90 Degrees
Flute Type
Straight
Series
300
Countersink Style
Plain
Finish - Machining
AlTiN

Description

Center Drill, Plain, Carbide, 90 Degrees , #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.