Center Drill, 3-1/2 in.L, 82 deg. Angle
Mfr # 300-002010B
Zoro # G4338017
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Size
#8
Material
Carbide
Finish
TiAlN
Overall Length
3 1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-002010B
Zoro #
G4338017
UPC #
888226195577
Country of Origin
United States
Dimensions
Size
#8
Overall Length
3 1/2 in
Body Dia.
3/4 in
Dimension Type
Wire
Point Dia.
5/16"
Trade Size
Standard
Drill Point Dia.
5/16 in
Drill Size
#8
Size - Decimal
#8 - 0.1990
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Finish - Machining
AlTiN
Countersink Style
Plain
Included Angle
82 Degrees
Countersink Angle
82 Degrees
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Type- Holemaking
Double End
Series
300
Flute Type
Straight
Description
Center Drill, Plain, Carbide, 82 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.