Zoro Homepage

Center Drill, 3/16 in. Point Dia.

  • Mfr # 300-006005

  • Zoro # G4338391


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size
#5
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-006005
Zoro #
G4338391
UPC #
888226104425
Country of Origin
United States

Dimensions

Size
#5
Overall Length
6 in
Dimension Type
Wire
Body Dia.
7/16 in
Drill Point Dia.
3/16 in
Trade Size
Long
Drill Size
#5
Point Dia.
3/16"
Size - Decimal
#5 - 0.2055

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Countersink Angle
82 Degrees
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Series
300
Measurement System
Wire
Countersink Style
Plain
Flute Type
Straight
Included Angle
82 Degrees
Finish - Machining
Bright (Uncoated)

Description

Center Drill, Plain, Carbide, 82 Degrees , #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.