Center Drill, 3/16 in. Point Dia., Size No 5
Mfr # 300-005005B
Zoro # G4338428
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Size
#5
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-005005B
Zoro #
G4338428
UPC #
888226197694
Country of Origin
United States
Dimensions
Size
#5
Overall Length
6 in
Dimension Type
Wire
Drill Size
#5
Drill Point Dia.
3/16 in
Trade Size
Long
Body Dia.
7/16 in
Point Dia.
3/16"
Size - Decimal
#5 - 0.2055
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Included Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Series
300
Measurement System
Wire
Flute Type
Straight
Material - Machining
Carbide
End Type- Holemaking
Double End
Countersink Style
Plain
Countersink Angle
60 Degrees
Finish - Machining
AlTiN
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.