Center Drill, 3/64 in. Point Dia., Size No 5
Mfr # 300-007001
Zoro # G4338866
product price: $29.79
/eaKey Features
Size
#1
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-007001
Zoro #
G4338866
UPC #
888226104463
Country of Origin
United States
Dimensions
Size
#1
Overall Length
4 in
Drill Size
#1
Dimension Type
Wire
Size- Decimal
#5 (0.2055)
Point Dia.
3/64"
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Size - Decimal
#1 - 0.2280
Details
Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Series
300
Flute Type
Straight
Included Angle
90 Degrees
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Countersink Angle
90 Degrees
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Countersink Style
Plain
Description
Center Drill, Plain, Carbide, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.