Zoro Homepage

Center Drill, 4 in. L, 90 deg. Angle

  • Mfr # 300-007001B

  • Zoro # G4338857


product price: $39.19
/ea

Key Features

Size
#1
Material
Carbide
Finish
TiAlN
Overall Length
4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-007001B
Zoro #
G4338857
UPC #
888226194563
Country of Origin
United States

Dimensions

Size
#1
Overall Length
4 in
Drill Size
#1
Point Dia.
3/64"
Dimension Type
Wire
Size- Decimal
#5 (0.2055)
Drill Point Dia.
3/64 in
Body Dia.
1/8 in
Size - Decimal
#1 - 0.2280

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Included Angle
90 Degrees
Countersink Angle
90 Degrees
Flute Type
Straight
Measurement System
Wire
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Series
300
End Type- Holemaking
Double End
Material - Machining
Carbide
Countersink Style
Plain

Description

Center Drill, Plain, Carbide, 90 Degrees , #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.