Zoro Homepage

Center Drill, 6 in. L, 60 deg. Angle

  • Mfr # 300-005007B

  • Zoro # G4338166


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Size
#7
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-005007B
Zoro #
G4338166
UPC #
888226197717
Country of Origin
United States

Dimensions

Size
#7
Overall Length
6 in
Body Dia.
5/8 in
Trade Size
Long
Dimension Type
Wire
Drill Size
#7
Point Dia.
1/4"
Drill Point Dia.
1/4 in
Size - Decimal
#7 - 0.2010

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Included Angle
60 Degrees
End Type- Holemaking
Double End
Series
300
Material - Machining
Carbide
Finish - Machining
AlTiN
Countersink Style
Plain
Flute Type
Straight
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand

Description

Center Drill, Plain, Carbide, 60 Degrees , #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.