Zoro Homepage

Center Drill, 6 in. L, Size No 8

  • Mfr # 300-005508

  • Zoro # G4337877


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Size
#8
Material
Carbide
Finish
Tin
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-005508
Zoro #
G4337877
UPC #
888226104616
Country of Origin
United States

Dimensions

Size
#8
Overall Length
6 in
Trade Size
Long
Drill Size
#8
Body Dia.
3/4 in
Dimension Type
Wire
Point Dia.
5/16"
Drill Point Dia.
5/16 in
Size - Decimal
#8 - 0.1990

Details

Item
Center Drill
Material
Carbide
Finish
Tin
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiN
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Countersink Style
Plain
End Type- Holemaking
Double End
Included Angle
60 Degrees
Series
300
Measurement System
Wire
Flute Type
Straight

Description

Center Drill, Plain, Carbide, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.