Zoro Homepage

Center Drill, 60 deg. Angle, 1-7/8 in. L

  • Mfr # 300-001004

  • Zoro # G4338848


product price: $20.89
/ea

Key Features

Size
#2
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
1 7/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-001004
Zoro #
G4338848
UPC #
888226064927
Country of Origin
United States

Dimensions

Size
#2
Overall Length
1 7/8 in
Body Dia.
3/16 in
Point Dia.
5/64"
Drill Size
#2
Size- Decimal
#6 (0.2040)
Drill Point Dia.
5/64 in
Dimension Type
Wire
Size - Decimal
#2 - 0.2010

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Countersink Angle
60 Degrees
Series
300
Countersink Style
Plain
Included Angle
60 Degrees
Flute Type
Straight
End Type- Holemaking
Double End

Description

Center Drill, Plain, Carbide, 60 Degrees , #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.