Zoro Homepage

Center Drill, 60 deg. Angle, 3-1/2 in. L

  • Mfr # 300-001010

  • Zoro # G4338078


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
#8
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
3 1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-001010
Zoro #
G4338078
UPC #
888226064989
Country of Origin
United States

Dimensions

Size
#8
Overall Length
3 1/2 in
Dimension Type
Wire
Point Dia.
5/16"
Trade Size
Standard
Drill Size
#8
Drill Point Dia.
5/16 in
Body Dia.
3/4 in
Size - Decimal
#8 - 0.1990

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
End Type- Holemaking
Double End
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Countersink Angle
60 Degrees
Countersink Style
Plain
Series
300
Material - Machining
Carbide

Description

Center Drill, Plain, Carbide, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.