Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, 60 deg. Angle, 3 in. L

  • Mfr # 300-001008

  • Zoro # G4338330


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Size
#6
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
3 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-001008
Zoro #
G4338330
UPC #
888226064965
Country of Origin
United States

Dimensions

Size
#6
Overall Length
3 in
Trade Size
Standard
Dimension Type
Wire
Drill Size
#6
Point Dia.
7/32"
Drill Point Dia.
7/32 in
Size- Decimal
#2 (0.2210)
Body Dia.
1/2 in
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Countersink Style
Plain
End Type- Holemaking
Double End
Measurement System
Wire
Countersink Angle
60 Degrees
Included Angle
60 Degrees
Flute Type
Straight
Series
300
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Center Drill, Plain, Carbide, 60 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.