Zoro Homepage

Center Drill, 60 deg. Angle, 6in.L

  • Mfr # 300-005008B

  • Zoro # G4338035


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Size
#8
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-005008B
Zoro #
G4338035
UPC #
888226197724
Country of Origin
United States

Dimensions

Size
#8
Overall Length
6 in
Drill Point Dia.
5/16 in
Point Dia.
5/16"
Drill Size
#8
Dimension Type
Wire
Trade Size
Long
Body Dia.
3/4 in
Size - Decimal
#8 - 0.1990

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Finish - Machining
AlTiN
Measurement System
Wire
End Type- Holemaking
Double End
Series
300
Countersink Angle
60 Degrees
Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Countersink Style
Plain
Included Angle
60 Degrees

Description

Center Drill, Plain, Carbide, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.