Center Drill, 82 deg, 5/16 in. Body Dia.
Mfr # 300-006004
Zoro # G4338525
product price: $64.85
/eaKey Features
Size
#4
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-006004
Zoro #
G4338525
UPC #
888226104418
Country of Origin
United States
Dimensions
Size
#4
Overall Length
4 in
Drill Point Dia.
1/8 in
Body Dia.
5/16 in
Drill Size
#4
Trade Size
Long
Point Dia.
1/8"
Dimension Type
Wire
Size - Decimal
#4 - 0.2090
Details
Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Material - Machining
Carbide
Countersink Style
Plain
Countersink Angle
82 Degrees
Series
300
Included Angle
82 Degrees
End Type- Holemaking
Double End
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Description
Center Drill, Plain, Carbide, 82 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.