Center Drill, 90 deg. Angle, 2-3/4 in. L
Mfr # 300-003007
Zoro # G4338376
product price: $62.99
/eaKey Features
Size
#5
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
2 3/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-003007
Zoro #
G4338376
UPC #
888226065252
Country of Origin
United States
Dimensions
Size
#5
Overall Length
2 3/4 in
Dimension Type
Wire
Drill Point Dia.
3/16 in
Point Dia.
3/16"
Trade Size
Standard
Body Dia.
7/16 in
Drill Size
#5
Size - Decimal
#5 - 0.2055
Details
Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Material - Machining
Carbide
Included Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Flute Type
Straight
End Type- Holemaking
Double End
Series
300
Countersink Style
Plain
Countersink Angle
90 Degrees
Finish - Machining
Bright (Uncoated)
Description
Center Drill, Plain, Carbide, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.