Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, 90 deg. Angle, 4in.L

  • Mfr # 300-007003B

  • Zoro # G4338595


product price: $57.95
/ea

Key Features

Size
#3
Material
Carbide
Finish
TiAlN
Overall Length
4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-007003B
Zoro #
G4338595
UPC #
888226194587
Country of Origin
United States

Dimensions

Size
#3
Overall Length
4 in
Trade Size
Long
Point Dia.
7/64"
Drill Point Dia.
7/64 in
Body Dia.
1/4 in
Dimension Type
Wire
Size- Decimal
#14 (0.1820)
Drill Size
#3
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
End Type- Holemaking
Double End
Countersink Style
Plain
Series
300
Finish - Machining
AlTiN
Included Angle
90 Degrees
Measurement System
Wire
Countersink Angle
90 Degrees

Description

Center Drill, Plain, Carbide, 90 Degrees , #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.