Center Drill, 90 deg. Angle, 6in.L
Mfr # 300-007008B
Zoro # G4337956
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Size
#8
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300-007008B
Zoro #
G4337956
UPC #
888226197458
Country of Origin
United States
Dimensions
Size
#8
Overall Length
6 in
Trade Size
Long
Drill Point Dia.
5/16 in
Point Dia.
5/16"
Dimension Type
Wire
Drill Size
#8
Body Dia.
3/4 in
Size - Decimal
#8 - 0.1990
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Series
300
Finish - Machining
AlTiN
Included Angle
90 Degrees
Countersink Angle
90 Degrees
Countersink Style
Plain
Measurement System
Wire
Flute Type
Straight
Material - Machining
Carbide
End Type- Holemaking
Double End
Cutting Direction - Machining
Right Hand
Description
Center Drill, Plain, Carbide, 90 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.