Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, Right Hand, 6 in. L

  • Mfr # 300-007006B

  • Zoro # G4338218


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Size
#6
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-007006B
Zoro #
G4338218
UPC #
888226194617
Country of Origin
United States

Dimensions

Size
#6
Overall Length
6 in
Body Dia.
1/2 in
Drill Size
#6
Drill Point Dia.
7/32 in
Dimension Type
Wire
Trade Size
Long
Size- Decimal
#1 (0.2280)
Point Dia.
7/32"
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Countersink Angle
90 Degrees
Measurement System
Wire
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Flute Type
Straight
Included Angle
90 Degrees
Series
300
Material - Machining
Carbide
End Type- Holemaking
Double End
Countersink Style
Plain

Description

Center Drill, Plain, Carbide, 90 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.