Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, Right Hand, 82 deg. Angle

  • Mfr # 300-006006B

  • Zoro # G4338251


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Size
#6
Material
Carbide
Finish
TiAlN
Overall Length
6 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-006006B
Zoro #
G4338251
UPC #
888226197519
Country of Origin
United States

Dimensions

Size
#6
Overall Length
6 in
Point Dia.
7/32"
Trade Size
Long
Drill Size
#6
Size- Decimal
#1 (0.2280)
Dimension Type
Wire
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Countersink Style
Plain
Finish - Machining
AlTiN
Countersink Angle
82 Degrees
Series
300
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Measurement System
Wire
End Type- Holemaking
Double End
Material - Machining
Carbide
Included Angle
82 Degrees

Description

Center Drill, Plain, Carbide, 82 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.