Center Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 150 PK

  • Mfr # CLNI21000-150P

  • Zoro # G7958711


product price: $329.99
/pk 150, $2.20/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Hex Type
Standard Hex Center Lock
Lock Type
Center Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNI21000-150P
Zoro #
G7958711
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1"-8
Hex Height
7/8 in
Hex Width
1 1/2 in
Width Across Flats
1 1/2 in
Nut Height
7/8 in
Dia./Thread Size
1"-8

Details

Item
Lock Nut
Hex Type
Standard Hex Center Lock
Lock Type
Center Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Material Type
Steel
Rockwell Hardness
C28
Bolt Compatibility
Grade 2
Pack Size
Small Pack
Finish Type
Zinc Plated
Nut Style
Reversible Lock Nut
Nut Standards
IFI-100/107
Material Grade
Grade 2
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Fastener Thread Direction
Right Hand
Type
Reversible
Fastener Finish
Zinc Plated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 7/8 in, Lock Type Center Lock Distorted Thread, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C28, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.