Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht
Mfr # CLNI20250-8000P
Zoro # G5196554
product price: $535.99
/pk 8000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Hex Type
Standard Hex Center Lock
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNI20250-8000P
Zoro #
G5196554
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in
Nut Height
7/32 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Lock Type Center Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness -, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.