
Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Wax, 2000 PK
Mfr # 14NYB
Zoro # G2455002
product price: $146.99
/pk 2000, $0.07/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Wax
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14NYB
Zoro #
G2455002
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
1/4-20 Two Way Reversible Hex Lock Nut Black Oxide And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.