Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht
Mfr # CLNI20430-100P
Zoro # G2617851
product price: $15.99
/pk 100, $0.16/eaKey Features
Hex Type
Standard Hex Center Lock
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNI20430-100P
Zoro #
G2617851
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14
Nut Height
3/8 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Lock Type Center Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C28 Max., Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.