Center-Lock Distorted Thread Reversible Lock Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 49/64 in Ht
Mfr # CLNI20870-025P
Zoro # G2815565
product price: $21.59
/pk 25, $0.86/eaKey Features
Hex Type
Standard Hex Center Lock
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNI20870-025P
Zoro #
G2815565
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Hex Height
49/64 in
Hex Width
1 5/16 in
Dia./Thread Size
7/8"-9
Width Across Flats
1 5/16 in
Nut Height
49/64 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 49/64 in, Lock Type Center Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C28 Max., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.