Zoro Homepage

Center Outlet, 1-1/2" Pipe dia., Chrome

  • Mfr # GTU-1567

  • Zoro # G4561783


product price: $9.69
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Direct Connection x Slip
Length (In.)
6-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTU-1567
Zoro #
G4561783
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
6-5/8

Details

Item
Center Outlet
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Direct Connection x Slip
Material of Construction
Brass
Drain Material
Chrome-Plated Brass
For Use With
Connecting Double Bowl Kitchen End Outlet
Gauge
22
Grid Material
Brass
Color
Chrome
Product Type
Center Outlet

Description

Center Outlet, Product Type Center Outlet, Gauge 22, Color Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.