Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Outlet, Wht Drain, Slip Connection

  • Mfr # 35393

  • Zoro # G4866710


product price: $6.89
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Length (In.)
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35393
Zoro #
G4866710
UPC #
091712353935
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
16"
Size
1-1/2"
Length In.
16"
Fits Pipe Size
1 1/2 in
Overall Length
16 in

Details

Item
Center Outlet Waste Tee
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Standards
UPC
For Use With
Wall Drain
Includes
Baffle
Color
White
Material
Plastic
Connection Type
Slip
Ligature Resistant
No
Application
Wall Drain
Basic Fitting Shape
Tee
Product Type
Center Outlet

Description

Center Outlet, Product Type Center Outlet, Includes Baffle, Standards UPC, Application Wall Drain, Overall Length 16 in, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.