Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Tip Blank, 7/8" dia., 1-3/8" L

  • Mfr # 716-000007

  • Zoro # G1980852


product price: $60.29
/ea

Key Features

Diameter
7/8"
Number of Flutes
0
Overall Length
1 3/8 in
Measurement System
Inch
List Number
716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716-000007
Zoro #
G1980852
UPC #
888226077095
Country of Origin
United States

Dimensions

Diameter
7/8"
Overall Length
1 3/8 in
Overall Length (In.)
1-3/8"
Shank Dia.
7/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
0
Measurement System
Inch
List Number
716
Coolant Fed
Non-Coolant Through
End Mill Cutting Type
Non-Center Cutting
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Grade
C2 Micro Grain
Type
Spiral
End Style
60 Degrees
Stainless (M) Compatibility
No
Series
716
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Center Tip Blank
Finish - Machining
Ground
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application
Steel
End Mill Material
Carbide
Cutting Type
Center
Material
Carbide

Description

Center Tip Blank, Primary Material Application Steel, Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.