Zoro Homepage

Centerless Round, 1045, 1 1/4 In D x1 Ft L

  • Mfr # 45GR1.25-12

  • Zoro # G3466215


product price: $20.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Typical Yield Strength (PSI)
59,000 psi
Typical Tensile Strength (PSI)
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GR1.25-12
Zoro #
G3466215
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.0000/-0.0010 in
Length
1 ft
Diameter
1 1/4 in
Outside Diameter Tolerance
0 in/-0.001 in
Overall Length
12 in
Outside Diameter
1 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Typical Yield Strength (PSI)
59,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Temper
Cold Finish
Type
Precision
Alloy Type
1045
Finish
Turned, Ground, And Polished
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Tensile Strength
90,000 psi
Material Grade
1045
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Yield Strength
59,000 psi
Brinell Hardness
90 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Machinability
64 %
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance 0 in/-0.001 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.