Centerless Round, 1045, 1 3/4 In D x3 Ft L
Mfr # 45GR1.75-36
Zoro # G2496514
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Diameter Tolerance
+0.0000/-0.0015 in
Finish
Turned, Ground, And Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45GR1.75-36
Zoro #
G2496514
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Diameter Tolerance
+0.0000/-0.0015 in
Length
3 ft
Diameter
1 3/4 in
Overall Length
36 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
0 in/-0.0015 in
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance 0 in/-0.0015 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.