Centerless Round, 1045, 2 1/4 In D x3 Ft L
Mfr # 45GR2.25-36
Zoro # G3037763
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
AISI 1045, ASTM A108, UNS G10450
Length Tolerance
+/-3 in
Diameter
2 1/4 in
Finish
Turned, Ground, And Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45GR2.25-36
Zoro #
G3037763
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Length
3 ft
Diameter
2 1/4 in
Diameter Tolerance
+0.0000/-0.0015 in
Outside Diameter Tolerance
0 in/-0.0015 in
Outside Diameter
2 1/4 in
Overall Length
36 in
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.0015 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.