Zoro Homepage

Centerless Round, 1045, 2 3/4 In D x6 Ft L

  • Mfr # 45GR2.75-72

  • Zoro # G6863857


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
59,000 psi
Diameter Tolerance
+0.0000/-0.0020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GR2.75-72
Zoro #
G6863857
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
2 3/4 in
Diameter Tolerance
+0.0000/-0.0020 in
Length
6 ft
Outside Diameter
2 3/4 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.