Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerless Round, 1045, 3 In Dia x 6 Ft L

  • Mfr # 45GR3-72

  • Zoro # G6723841


product price: $486.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Diameter Tolerance
+0.0000/-0.0020 in
Typical Yield Strength (PSI)
59,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GR3-72
Zoro #
G6723841
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.0000/-0.0020 in
Length
6 ft
Diameter
3 in
Outside Diameter
3 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Typical Yield Strength (PSI)
59,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Temper
Cold Finish
Alloy Type
1045
Type
Precision
Finish
Turned, Ground, And Polished
Yield Strength
59,000 psi
Shape
Rod
Mechanical Finish
Mill
Machinability
64 %
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1045
System of Measurement
Inch
Brinell Hardness
90 BHN
Tolerance Rating
Standard
Tensile Strength
90,000 psi
Resistance Properties
Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.