Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerless Round, 4140, 1 In Dia x 3 Ft L

  • Mfr # 3ANH5

  • Zoro # G0638233


product price: $62.29
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
T
Typical Tensile Strength (PSI)
125,000 psi
Hardness Scale
BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ANH5
Zoro #
G0638233
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.0000/-0.0010 in
Diameter
1 in
Outside Diameter Tolerance
0 in/-0.001 in
Overall Length
36 in
Outside Diameter
1 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Typical Tensile Strength (PSI)
125,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
105,000 psi
Finish
Turned, Ground, And Polished
Standards
AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Typical Hardness
321
Type
Precision Centerless Round
Alloy Type
4140
Yield Strength
105,000 psi
Appearance
Polished
Mechanical Finish
Mill
System of Measurement
Inch
Machinability
Not Rated
Rockwell Hardness
Not Rated
Heat Treatment
Tempered
Material Grade
4140
Brinell Hardness
241 BHN
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Shape
Rod
Tensile Strength
125,000 psi
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance 0 in/-0.001 in, Yield Strength 105,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.