Zoro Homepage

Centerless Round, 4140, 1 In Dia x 6 Ft L

  • Mfr # 3GTG5

  • Zoro # G2269793


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
T
Alloy Type
4140
Typical Tensile Strength (PSI)
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GTG5
Zoro #
G2269793
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1 in
Diameter Tolerance
+0.0000/-0.0010 in
Outside Diameter
1 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.001 in

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance 0 in/-0.001 in, Yield Strength 105,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 241 BHN, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.