Shop ZORO SELECT
See all product information
Create Account
Centrifuge Tube, 0.64 in Dia, PK500
- Mfr # P10412
- Zoro # G822761209
product price:Â
$
157.99
/pk of 500, $0.32/ea
Free Shipping & Returns
Key Features
Minimum Graduation - Metric
2 mL
Closure Color
Blue
Includes Closure
Yes
Includes
Leak-Proof Screw Caps
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10412
- Zoro #
- G822761209
- UPC #
- 840287224382
- Country of Origin
- India
- Minimum Graduation - Metric
- 2 mL
- Closure Color
- Blue
- Includes Closure
- Yes
- Includes
- Leak-Proof Screw Caps
- Body Color
- Colorless
- Maximum Relative Centrifugal Force
- 18,000 x g
- Closure Liner Design
- Leak-Proof Screw
- Body Material
- HDPE, Polypropylene
- Tube Type
- Centrifuge Tube
- Wrapping Type
- Bulk Packaged
- Special Features
- DNase, RNase, Pyrogen and Latex-Free, Gamma Radiation Sterilized
- For Use With
- Centrifuges
- Graduation Increments - Metric
- 0.5 mL
- Clarity
- Translucent
- Basic Material
- Plastic
- Item
- Centrifuge Tube
- Autoclavable
- Yes
- Bottom Shape
- Conical
- Graduated
- Yes
- Maximum Graduation - Metric
- 14 mL
- Closure Material
- HDPE
- Compatible Product Type
- Centrifuges
Dimensions
- Overall Height - Metric
- 125 mm
- Body Diameter - Metric
- 16.5 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 16.5 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 125 mm, Body Material HDPE, Polypropylene, Maximum Relative Centrifugal Force 18,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.