Shop ZORO SELECT
See all product information
Create Account
Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # C2803
- Zoro # G122823515
product price:Â
$
186.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Closure Color
Colorless
Closure Liner Design
No Liner
Includes Closure
Yes
Graduation Increments - Metric
5 mL
Nominal Capacity - Metric
50 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2803
- Zoro #
- G122823515
- UPC #
- -
- Country of Origin
- China
- Closure Color
- Colorless
- Closure Liner Design
- No Liner
- Includes Closure
- Yes
- Graduation Increments - Metric
- 5 mL
- Nominal Capacity - Metric
- 50 mL
- Clarity
- Clear
- Closure Material
- HDPE
- Body Color
- Colorless
- Nominal Capacity - English
- 1.69 fl oz
- Basic Material
- Plastic
- Tolerance
- +/-2%
- Bottom Shape
- Conical
- Body Material
- Polypropylene
- Wrapping Type
- Bulk Packaged
- Includes
- Attached Screw Caps
- Graduated
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Tube Type
- Centrifuge Tube
- Special Features
- Freezetech(TM) Temperature Indicator Changes Color at 0 Degrees C, E-Beam Sterilized (SAL 10-6), Eco-Plastic Racks and/or Resealable Zip Bags, Hi-Viz(TM) Graduations, Including Maximum-Freeze Line
- Autoclavable
- Yes
- For Use With
- 50 mL Centrifuge Rotors
- Item
- Centrifuge Tube
- Compatible Product Type
- 50 mL Centrifuge Rotors
Dimensions
- Screw Closure Size
- 35.05-13.2 mm
- Body Diameter - Metric
- 29 mm
- Overall Height - Metric
- 117 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 fl oz, Overall Height - Metric 117 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 35.05-13.2 mm, For Use With 50 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.