Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # UNP10485
- Zoro # G022760477
product price:Â
$
194.99
/pk of 500, $0.39/ea
Free Shipping & Returns
Key Features
Maximum Relative Centrifugal Force
20,000 x g
Closure Liner Design
Leak-Proof Screw
Bottom Shape
Conical
Closure Material
HDPE
For Use With
Centrifuges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNP10485
- Zoro #
- G022760477
- UPC #
- 840287247688
- Country of Origin
- India
- Maximum Relative Centrifugal Force
- 20,000 x g
- Closure Liner Design
- Leak-Proof Screw
- Bottom Shape
- Conical
- Closure Material
- HDPE
- For Use With
- Centrifuges
- Item
- Centrifuge Tube
- Closure Color
- Colorless
- Includes Closure
- Yes
- Body Color
- Colorless
- Tube Type
- Centrifuge Tube
- Basic Material
- Plastic
- Includes
- Leak-Proof Screw Caps
- Graduation Increments - Metric
- 5 mL
- Autoclavable
- Yes
- Clarity
- Translucent
- Special Features
- Gamma Radiation Sterilized, Trace Metal Free, DNase, RNase, Pyrogen and Latex-Free
- Wrapping Type
- Bulk Packaged
- Graduated
- Yes
- Compatible Product Type
- Centrifuges
Dimensions
- Body Diameter - Metric
- 29.2 mm
- Overall Height - Metric
- 116 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 29.2 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 116 mm, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.