Zoro Homepage

Centurion Cutting Tip No. 0, General Purpose Cutting, 0, CA100

  • Mfr # CT100-0D

  • Zoro # G004407499


product price: $26.95
/ea

Key Features

Application
General Purpose Cutting
Tip Size
0
Tip Series
5-101
Tip Design
One Piece
Compatible Cutting Attachment
CA100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT100-0D
Zoro #
G004407499
UPC #
688456380114
Country of Origin
United States

Dimensions

Tip Size
0
Maximum Cutting Thickness
1/2 in

Details

Item
Centurion Cutting Tip #0
Application
General Purpose Cutting
Tip Series
5-101
Tip Design
One Piece
Compatible Cutting Attachment
CA100
Pressure Rating (Fuel)
5 psig (Acetylene)
Oxygen Flow Rate
40 to 60 scfh (Cutting)
For Torch Type
Handheld
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
20 to 25 psig (Cutting)
Compatible Manufacturer
Airco
Minimum Cutting Speed
16 in/min
Maximum Cutting Speed
19 in/min

Description

Centurion Cutting Tip #0, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 5-101, Tip Size 0, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Cutting Attachment CA100, Compatible Manufacturer Airco, Application General Purpose Cutting, Maximum Cutting Speed 19 in/min, Minimum Cutting Speed 16 in/min, Oxygen Flow Rate 40 to 60 scfh (Cutting), Pressure Rating (Fuel) 5 psig (Acetylene), Pressure Rating (Oxygen) 20 to 25 psig (Cutting)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.