Ceramic Magnet, 4 Lb, 9 1/4 In Extended
Mfr # 2VAG4
Zoro # G3277425
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length
4 3/4 in
Material
Ceramic Magnets Encased In Nylon Housing
Features
Ceramic Magnets Encased In Nylon Base, 9-1/4 in Overall Height With Solid Steel Handle
Application
For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VAG4
Zoro #
G3277425
UPC #
00190735803066
Country of Origin
China
Dimensions
Length
4 3/4 in
Extended Length
9-1/4"
Width
3 1/4 in
Surface Size
4-3/4 in x 3-1/8 in
Pickup Length
4 3/4 in
Diameter
9-1/4"
Compressed Length
4 3/4 in
Details
Item
Magnetic Retrieval Tool
Material
Ceramic Magnets Encased In Nylon Housing
Features
Ceramic Magnets Encased In Nylon Base, 9-1/4 in Overall Height With Solid Steel Handle
Application
For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins
Handle Material
Steel
Operation
Fingertip Release Bar
Pull Capacity
4 lb
Lifting Capacity
4 lb
Handle Type
Release
Product Type
Magnetic Retrieval Tool
Magnet Type
Ceramic
Head Type
Magnet
Handle Style
Straight
Magnetic Pull Capacity - Maximum
4 lb
Description
This ZORO SELECT Ceramic Magnet is a high-quality magnetic pickup tool that will ensure you never lose any of your tools again. It is the perfect solution for retrieving iron and steel parts from boxes, barrels, kegs and bins. This ceramic magnet has a nylon base that encases the magnet in aluminum housing. With a 9 1/4" overall height, this tool has a solid steel handle with release grip. The diameter of the magnet is 9 1/4". It can lift up to 4 lb of material. If you are looking for an effective way to keep track of all your tools, this ZORO SELECT 2VAG4 Ceramic Magnet is just what you need.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.