Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link for Plastic Chain Barrier, Yellow, 2 in Length, Matte

  • Mfr # 33L679

  • Zoro # G4988837


product price: $10.39
/pk 36, $0.29/ea

Key Features

Color
Yellow
For Use With
Plastic Chain
Size
2 in
Material
Polyethylene
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33L679
Zoro #
G4988837
UPC #
190735465738
Country of Origin
China

Dimensions

Overall Length
2 in
Size
2 in
Overall Width
1 13/64 in

Details

Item
Chain Link for Plastic Chain Barrier
Color
Yellow
For Use With
Plastic Chain
Material
Polyethylene
Finish
Matte
Compatible Barrier
Chain

Description

Chain Link for Plastic Chain Barrier, Product Type Chain Link, For Use With Plastic Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length 2 in, Overall Width 1 13/64 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Matte, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.