Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link Walk Gate, 9 ga, 48 W x 48 In H

  • Mfr # 4LVN1

  • Zoro # G0618807


product price: $154.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mesh Size
2 3/8 in
Color
Silver
Material
Steel
Finish
Galvanized
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVN1
Zoro #
G0618807
UPC #
190735514764
Country of Origin
China

Dimensions

Height
48 in
Mesh Size
2 3/8 in
Width
48 in
Overall Height
4 ft
Overall Width
4 ft

Details

Color
Silver
Material
Steel
Item
Chain Link Walk Gate
Finish
Galvanized
Gauge
9 ga
Product Type
Chain Link Walk Gate

Description

Chain Link Walk Gate, Overall Width 4 ft, Color Silver, Finish Galvanized, Gauge 9 ga, Overall Height 4 ft, Material Steel, Mesh Size 2 3/8 in, Product Type Chain Link Walk Gate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.