Zoro Homepage

Chain Sharpener, 12 Volt

  • Mfr # CS-12V

  • Zoro # G1137954


product price: $45.99
/ea

Key Features

For Use With
12 Volt Power Source
Includes
3/16 in Grinding Stones; 5/32 in Grinding Stones; 7/32 in Grinding Stones
Product Type
Chain Sharpener
Material
High Impact Polymer
Compatible Product Type
12 Volt Power Source
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-12V
Zoro #
G1137954
UPC #
732393002803
Country of Origin
China

Details

Item
Chain Saw Chain Sharpener
For Use With
12 Volt Power Source
Includes
3/16 in Grinding Stones; 5/32 in Grinding Stones; 7/32 in Grinding Stones
Product Type
Chain Sharpener
Material
High Impact Polymer
Compatible Product Type
12 Volt Power Source
Features
*High speed motor No load speed: 12V/20000 +/-1000r/min;P1,17W *High efficiency point: 16000 +/-500r/min;P1,660W,P0.40W *PC Material cover: anti-aging and anti-impact *Includes 3 stones: 5/32"; 3/16"; 7/32" Stays cool

Description

Chain Saw Chain Sharpener, Product Type Chain Sharpener, Compatible Product Type 12 Volt Power Source, Includes 3/16 in Grinding Stones; 5/32 in Grinding Stones; 7/32 in Grinding Stones, Material High Impact Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.