Zoro Homepage

Chain Sprocket, 1" Bore Diameter, SS

  • Mfr # 80B12SS

  • Zoro # G210986771


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
12
Bore Type
Plain
Chain Number
80
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B12SS
Zoro #
G210986771
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 in
Pitch Diameter
3.864 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
4.33 in

Details

Item
Chain Sprocket
Material
Stainless Steel
Number of Teeth
12
Bore Type
Plain
Chain Number
80
For Chain Pitch
1 in
For Number of Strands
Single
Hub Type
One Side

Description

Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Plain, Chain Number 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.