Zoro Homepage

Chain Sprocket, 1/2" Bore Diameter, SS

  • Mfr # 35B15SS

  • Zoro # G710986707


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Number of Teeth
15
Chain Number
35
Material
Stainless Steel
Hub Projection
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B15SS
Zoro #
G710986707
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
1.804 in
Bore Diameter
1/2 in
Outside Diameter
1.99 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 3/8 in

Details

Bore Type
Plain
Number of Teeth
15
Item
Chain Sprocket
Chain Number
35
Material
Stainless Steel
Hub Projection
0.75 in
For Number of Strands
Single
For Chain Pitch
3/8 in
Finish
Plain
Standards
REACH Certification, RoHS Compliant
Hub Type
One Side

Description

Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 15, Outside Diameter 1.99 in, Pitch Diameter 1.804 in, Bore Type Plain, Chain Number 35, Finish Plain, Hub Diameter 1 3/8 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.