Zoro Homepage

Chain Sprocket, 5/8" Bore Diameter, SS

  • Mfr # 40B28SS

  • Zoro # G210986702


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Material
Stainless Steel
Chain Number
40
Bore Type
Plain
Maximum Bore Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B28SS
Zoro #
G210986702
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
2 1/4 in
Bore Diameter
5/8 in
Pitch Diameter
4.466 in
Outside Diameter
4.738 in
Hub Diameter
3 1/4 in

Details

Number of Teeth
28
Material
Stainless Steel
Item
Chain Sprocket
Chain Number
40
Bore Type
Plain
Hub Type
One Side
For Number of Strands
Single
Finish
Plain
Standards
REACH Certification, RoHS Compliant
For Chain Pitch
1/2 in
Hub Projection
1 in

Description

Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 28, Outside Diameter 4.738 in, Pitch Diameter 4.466 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.