Zoro Homepage

Chain Sprocket, 5/8" Bore Diameter, SS

  • Mfr # 50B10SS

  • Zoro # G310986787


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Chain Number
50
Number of Teeth
10
Material
Stainless Steel
Bore Type
Plain
Standards
REACH Certification, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B10SS
Zoro #
G310986787
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
7/8 in
Bore Diameter
5/8 in
Pitch Diameter
2.023 in
Hub Diameter
1 9/16 in
Outside Diameter
2.3 in

Details

Chain Number
50
Number of Teeth
10
Material
Stainless Steel
Item
Chain Sprocket
Bore Type
Plain
Standards
REACH Certification, RoHS Compliant
Finish
Plain
Hub Projection
1 in
For Number of Strands
Single
Hub Type
One Side
For Chain Pitch
5/8 in

Description

Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 10, Outside Diameter 2.3 in, Pitch Diameter 2.023 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 1 9/16 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.