Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, 36 x 48 in, Rectangle

  • Mfr # 128013

  • Zoro # G210457523


product price: $38.49
/ea

Key Features

Color
Black
Material
Vinyl
For Floor Type
Carpet
Back Texture
Studded
Body Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128013
Zoro #
G210457523
UPC #
012544020383
Country of Origin
United States

Dimensions

Thickness
0.38 in
Body Length
48 in
Overall Width
36 in
Overall Length
48 in
Maximum Carpet Thickness
3/8 in
Body Width
36 in
Width
36 in
Length
48 in

Details

Item
Chair Mat
Color
Black
Material
Vinyl
For Floor Type
Carpet
Back Texture
Studded
Body Shape
Rectangle
Edge Style
Straight
Product Type
Chair Mat
Backing
Studded
Edges
Straight
Floor Type
Carpet

Description

Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.38 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Body Length 48 in, Body Width 36 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.