Chair Mat, 36 x 48 in, Rectangle
Mfr # 132013
Zoro # G110457500
product price: $38.49
/eaKey Features
Color
Black
Material
Vinyl
Overall Width
36 in
Body Shape
Rectangle
Edge Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
132013
Zoro #
G110457500
UPC #
012544021403
Country of Origin
United States
Dimensions
Thickness
0.11 in
Overall Width
36 in
Body Length
48 in
Overall Length
48 in
Body Width
36 in
Length
48 in
Width
36 in
Details
Item
Chair Mat
Color
Black
Material
Vinyl
Body Shape
Rectangle
Edge Style
Straight
Product Type
Chair Mat
For Floor Type
Hard Floors
Back Texture
Smooth
Floor Type
Hard Floors
Backing
Smooth
Edges
Straight
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.11 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Body Length 48 in, Body Width 36 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.