Zoro Homepage

Chair Mat, 36 x 48 in, Traditional Lip

  • Mfr # 143003

  • Zoro # G310457485


product price: $38.55
/ea

Key Features

Color
Clear
Thickness
0.085 in
Material
Biopolymer
Product Type
Chair Mat
Body Shape
Traditional Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143003
Zoro #
G310457485
UPC #
012544011985
Country of Origin
United States

Dimensions

Thickness
0.085 in
Lip Length
20 in
Lip Width
10 in
Body Length
48 in
Overall Length
48 in
Body Width
36 in
Overall Width
36 in

Details

Item
Chair Mat
Color
Clear
Material
Biopolymer
Product Type
Chair Mat
Body Shape
Traditional Lip
Back Texture
Smooth
For Floor Type
Hard Floors
Includes Lip
Yes
Edge Style
Straight

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 36 in, Overall Length 48 in, Material Biopolymer, Body Shape Traditional Lip, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length 48 in, Body Width 36 in, Includes Lip Yes, Lip Length 20 in, Lip Width 10 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.