Zoro Homepage

Chair Mat, 45 x 53 in, Traditional Lip

  • Mfr # 141043

  • Zoro # G610457543


product price: $49.19
/ea

Key Features

Color
Clear
Thickness
0.38 in
Material
Biopolymer
Body Shape
Traditional Lip
Body Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141043
Zoro #
G610457543
UPC #
012544010803
Country of Origin
United States

Dimensions

Thickness
0.38 in
Body Length
53 in
Body Width
45 in
Overall Width
45 in
Overall Length
53 in
Lip Length
25 in
Maximum Carpet Thickness
3/8 in
Lip Width
12 in

Details

Item
Chair Mat
Color
Clear
Material
Biopolymer
Body Shape
Traditional Lip
Back Texture
Studded
Includes Lip
Yes
Edge Style
Straight
For Floor Type
Carpet
Product Type
Chair Mat

Description

Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.38 in, Overall Width 45 in, Overall Length 53 in, Material Biopolymer, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 53 in, Body Width 45 in, Includes Lip Yes, Lip Length 25 in, Lip Width 12 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.